Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

PolyScience MX 7L Heating Bath Circulator 120V/60Hz

EW-12119-00
$1,685.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Extra-large backlit digital display can be easily seen from across a room
  • Waterproof control panel swivels 180°, allowing viewing at almost any angle
  • Unique LidDock® system stores the lid in open position for easy sample placement and drains condensation back into reservoir
  • Color touch-screen models feature programmability and computer communication
Available in multiple control level options and a variety of tank sizes, PolyScience’s next-generation baths maintain precise temperature control for virtually any laboratory or process application. Advanced PID algorithms increase heat responsiveness, eliminate set point overshoot, and ensure a constant temperature. The patented WhisperCool™ environmental control system features part-load sound levels below that of conventional speech at a distance of two meters. The chemical resistant DuraTop™ top plate remains cool at high temperatures and is easily cleaned and disinfected. Variable-speed pump keeps the bath liquid at a uniform temperature. Rear inlet/outlet ports also allow use in external process applications.

Basic and Standard Digital Controllers are manufactured with the EasyView™ LCD measuring 21⁄8" x 3" (5.4 x 7.6 cm). The Basic controller reaches a maximum temperature of 135°C and has a single-speed pump. The Standard Digital controller reaches up to 170°C and has a two-speed pump.

Performance Digital Controller utilizes SmartTouch™ color touchscreen display and controls. These SmartTouch models are the ultimate in icon-driven, user friendly operation! Simply touch the screen to scroll through the menus, functions, and options—even when wearing gloves. This touch-screen digital display allows easy monitoring of both the set value and actual value. Touch and scroll operation with visual prompts make setup and operational changes simple and straightforward. View screen text in 11 languages. Data trending is visibly tracked on the display.

Performance Programmable Digital Controller includes all the Performance Digital controller features and adds unlimited time/temperature programmability.
What's Included:
Bath cover and lid, power cord, drain valve, fittings, plumbing tape, clamps, drain tubing, and instruction manual. Performance Programmable models also include communication cables and memory stick
Product Type Water Bath
Bath type Heated Water Bath
Capacity (Liters) 7
Min temperature (º C) Ambient
Max temperature (º C) 135
Temp control PID
Temp display EasyView™ LCD 2.12 x 3 in
Temp sensor RTD, Pt 1000 Ohms
Temp stability ±0.07°C
High-temperature cutoff Yes
Low-level cutoff Yes
Working area (" W) 5-5/8
Working area (" H) 5-1/2
Working area (" L) 6-3/16
Heater wattage 1100
Pump type Force
Control type Basic
Max pump pressure (psi) 3
Max pump pressure (mbar) 207
Max flow rate (Liters/min) 12
Power (VAC) 120
Power (Hz) 60
Power (Amps) 10

Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 21 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title