Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

PolyScience MX 7L Refrigerated Bath Circulator 120V/60Hz

EW-12210-00
$2,565.00 USD/EACH

  • Advanced PID algorithms increase heat/cool responsiveness to ensure constant temperature
  • Waterproof control panel swivels 180°
  • Extra-large backlit digital display can be easily seen from across a room
  • Color touch-screen models feature programmability and computer communication
The patented WhisperCool™ environmental control system features part-load sound levels below that of conventional speech at a distance of two meters. This innovative environmental technology also optimizes compressor and evaporator performance, reducing overall energy consumption and prolonging compressor life. The front-mounted drain port and washable air filter simplify cleaning and maintenance. The chemical-resistant DuraTop™ top plate remains cool at high temperatures and is easily cleaned. Rear inlet/outlet ports also allow use in external process applications.

Basic and Standard Digital Controllers feature the EasyView™ LCD measuring 2.12" x 3" (5.4 x 7.6 cm) and display actual and set point temperature simultaneously.

Performance Digital Controller utilizes sensitive, icon-driven touchscreen so you can scroll through menus, functions, and options—even when wearing gloves. Display allows easy monitoring of set value, actual value, and temperature trend information. View screen text in 11 languages. Remote temperature sensing and control allow precision management of external baths and devices. Serial, USB, and Ethernet communication.

Performance Programmable Controller includes all the Performance Digital controller features plus unlimited time/temperature programmability.
What's Included:
Bath cover and lid, power cord, drain valve, fittings, plumbing tape, clamps, drain tubing, and instruction manual. Performance Programmable models also include communication cables and memory stick
Product Type Circulators (Cooling/Heating)
Capacity (Liters) 7
Min temperature (º C) -20
Max temperature (º C) 135
Dimensions (" W) 8.75
Dimensions (" H) 24.25
Dimensions (" L) 20.25
Temp control PID
Temp display EasyView LCD 2.12 x 3 in
Temp sensor Pt RTD
Temp stability ±0.07°C
Cooling capacity (at 20° C) 225 watts
Low-level cutoff Yes
Working area (" W) 5.63
Working area (" L) 6.18
Working area (" D) 5
Heater wattage 1100
Pump type Force
Control type Basic
Max pump pressure (psi) 3
Max pump pressure (mbar) 207
Max flow rate (Liters/min) 12
Power (VAC) 120
Power (Hz) 60
Power (Amps) 13.2

Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 21 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title