dummy
EW-12101-84
- Converts any tank into a user-friendly circulating bath
- Low level cutoff with proportional temperature control
- User-settable high temperature cutoff
- All wetted parts are 304 and 316 stainless steel
- PID temperature control helps avoid set point overshoot
- Two speed pump for up to 15 L/min
These immersion circulators features proportional temperature control and high-temperature and low-level cutoff. Advanced multi-speed pump minimizes turbulence in small tanks while providing greater uniformity in large tanks. Directable nozzle lets you set the direction of pump flow and accepts 13-mm ID tubing.LED display reads temperature in °C or °F. Rapidly change set point with rotary encoder or with three user-selectable preset temperature set points.
What's Included:
5-1/2 ft. cord with three-prong plug (240V has European plug).
| Product Type |
Circulators (Immersion) |
| Capacity (Liters) |
12 |
| Min temperature (º C) |
Ambient |
| Max temperature (º C) |
150 |
| Temp control |
PID |
| Temp sensor |
Platinum RTD |
| High-temperature cutoff |
Adjustable from 60° to 220°C |
| Temp range (With cooling coil) |
5° above coil fluid temp to 150°C |
| Temp range (With refrigerated chiller or bath) |
–20 to 150°C |
| Temp setting |
Digital |
| Immersion depth |
3 to 7" |
| Low-level cutoff |
Yes |
| Pressure pump (Max flow at 0 head) |
9 or 15 L/min |
| Pressure pump (Max head at 0 flow) |
1.3 or 2.6 psi |
| Wetted materials |
304 and 316 stainless steel |
| Heater wattage |
1000 |
| Stability |
±0.05°C |
| Suction pump |
None |
| Power (VAC) |
120 |
| Power (Hz) |
60 |
| Power (Amps) |
9.0 |
| Display |
Digital LED |
at $16.00 USD/YARD
Usually ships in 10 days.
at $250.00 USD/EACH
Usually ships in 21 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334