Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

PolyScience Standard Immersion Circulator, 12L, 240 VAC

EW-12101-86
$1,702.00 USD/EACH

Usually ships in 14 days.
Qty

  • Converts any tank into a user-friendly circulating bath
  • Low level cutoff with proportional temperature control
  • User-settable high temperature cutoff
  • All wetted parts are 304 and 316 stainless steel

  • PID temperature control helps avoid set point overshoot
  • Two speed pump for up to 15 L/min
These immersion circulators features proportional temperature control and high-temperature and low-level cutoff. Advanced multi-speed pump minimizes turbulence in small tanks while providing greater uniformity in large tanks. Directable nozzle lets you set the direction of pump flow and accepts 13-mm ID tubing.LED display reads temperature in °C or °F. Rapidly change set point with rotary encoder or with three user-selectable preset temperature set points.
What's Included:
5-1/2 ft. cord with three-prong plug (240V has European plug).
Product Type Circulators (Immersion)
Capacity (Liters) 12
Min temperature (º C) Ambient
Max temperature (º C) 150
Temp control PID
Temp sensor Platinum RTD
High-temperature cutoff Adjustable from 60° to 220°C
Temp range (With cooling coil) 5° above coil fluid temp to 150°C
Temp range (With refrigerated chiller or bath) –20 to 150°C
Temp setting Digital
Immersion depth 3 to 7"
Low-level cutoff Yes
Pressure pump (Max flow at 0 head) 9 or 15 L/min
Pressure pump (Max head at 0 flow) 1.3 or 2.6 psi
Wetted materials 304 and 316 stainless steel
Heater wattage 1000
Stability ±0.05°C
Suction pump None
Power (VAC) 240
Power (Hz) 50
Power (Amps) 7.5
Display Digital LED
CE Compliance Yes

Accessories
Qty/Price
Availability
Tubing Buna N 13mm ID
EW-01267-40

at $16.00 USD/YARD

Usually ships in 10 days.
Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 21 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title