Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Polyethylene Cleanroom Notebook, 5-1/2" x 8-1/2", 100 page, 28 lb., 20/case

EW-33678-63
$175.00 USD/CASE

Usually ships in 5 days.
Qty

  • Polyethylene-binding technology reduces paper fiber and allows recycling
Nonlatex cleanroom paper is impregnated with polyethylene and doesn''t use organic fillers—paper is 100% recyclable. Paper is produced in an ISO Class 5 (formerly Class 100) environment and cleaned and double bagged in an ISO Class 4 (formerly Class 10) environment. Features excellent printability and heat toner adhesion, with high opacity and durability.Notebooks feature high-density polyethylene covers, and are cleaned and packaged in an ISO Class 5 (formerly Class 100) environment.
Product Type Cleanroom notebooks
Description 28 lb paper weight
Size 5-1/2" x 8-1/2", 100 pages
Compliance ISO Class 5
Quantity 20 notebooks/case





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title