Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Polyfilm flat tubing for heat sealer, 6-mil thick, 9"W x 1000'L

EW-06495-69
$265.00 USD/ROLL

  • Create your own sealed bags
  • For added convenience some models include a cutter
Use new heat sealers to make an 8 or 12" seal on virtually any plastic sheet, bag, or flat tubing—seals PVC polyethylene, polypropylene, PLIOFILM®, SARAN®, and other transparent plastics. Simply set timing knob, press handle down on plastic, and remove when timing light indicates timing cycle is complete. Maximum temperature is 752°C (400°C).
Use the polyethylene bags (below) to make almost any size package quickly and easily. Customize your bags with the polyfilm polyethylene flat tubing. Simply roll off the amount of polyethylene flat tubing, seal at the correct length, and cut off your bag. Create your own workstation with heat sealers with cutters, optional roll holder 03015-40, and flat tubing (below). Heat sealers include a 6-ft , three-wire cord (115 VAC models include plug). Heat sealers for 8" seal measure 14½"L x 3-1/4"W x 7"H; heat sealers for 12" seal measure 18½"L x 3¼"W x 7"H
Product Type Polyfilm Flat Tubing
Max temperature (º F) 752
Max temperature (º C) 400
Dimensions 1000 in L x 9 in W





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title