Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Polyfoam Packers Deep Chill Insulated Shipper System

EW-03732-50
$117.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Excellent thermal protection—ideal for extended shipping times
Deep Chill shippers are complete shipping systems designed to offer outstanding protection from heat loss. Multiple component layers keep in cold and keep heat out. The molded expanded polystyrene (EPS) layer is valued for being thermally insulating and shock absorbing. These Deep Chill systems use four layers to achieve maximum heat loss protection. Hold contents below -212°F (-100°C) for over 96 hours using only gelpacks. System 03732-50 has an inner liner R-value of 30 and a molded EPS R-value of 4. Choose system 03732-51 for better insulation and more storage space. It has an inner liner R-value of 30 and a molded EPS R-value of 6 .
Product Type Temperature Assurance Shippers
Dimensions-Inside (" W) 9.75
Dimensions-Inside (" H) 9.75
Dimensions-Inside (" D) 9.5
Dimensions-Outside (" W) 15.5
Dimensions-Outside (" H) 15.5
Dimensions-Outside (" D) 15
Brand ThermoSafe
Manufacturer number 615DCS





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title