Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Polypropylene Sanitary Barbed Adapter, 1" Ladish Clamp Size x 3/8" Tubing ID

SI-31805-32
$57.00 USD/EACH

  • Meet both USP Class VI for pharmaceutical use and FDA, USDA, and 3A standards for food contact
  • All fittings are compatible with Tri-Clamp® fittings.
  • Excellent chemical resistance with low leachable characteristics
  • Other sizes and styles are available.
Product Type Fittings
Temp range 15 to 180°F (-9 to 82°C)
Tubing ID (in.) 0.375
Sterilization Autoclave or ETO
Chemical resistance Very good
Clamp size 1
Material Polypropylene
Tubing ID 3/8"





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title