Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Polypropylene vented funnel, 40 mL

EW-06124-10
$31.50 USD/BAG of 100

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $28.35/BAG of 100
30 15% $26.78/BAG of 100
120 20% $25.20/BAG of 100
    Funnels are inexpensive and lightweight—ideal for powders and general use.Disposable polypropylene funnels are vented to prevent air lock.
    Product Type Vented Funnels
    Stem OD (mm) 6
    Material Polypropylene
    Top OD 58 mm
    Capacity (mL) 40
    Qty/pk 100
    Height (mm) 70





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title