dummy
EW-98928-30
PTFE top plate holds up to six glass capillary viscometers. PID control holds precise temperatures under changing heat load conditions. Includes adjustable and high temperature cutoff capabilities. Conforms to ASTM D-445 and related specifications. Two-speed circulator reduces turbulence and delivers uniform temperature control. Nozzle under the controller sets the direction of the pump flow and accepts 13-mm ID tubing. This bath also features low level cutoff and 304/316 stainless steel wetted materials.
What’s included: circulator, cooling coil, PTFE top plate, stainless steel covers for holes in top plate, and 5-1/2-ft cord with U.S. standard plug (240 VAC units have European plugs). Order cylindrical jars separately.
| Product Type |
Viscosity Bath |
| Bath type |
Viscosity Water Bath |
| Capacity (Liters) |
10 |
| Min temperature (º C) |
Ambient |
| Max temperature (º C) |
150 |
| Temp control |
PID |
| High-temperature cutoff |
adjustable from 140 to 428°F
(60 to 220°C)
|
| Temp range (With cooling coil) |
5° above coil fluid temp to 302°F (150°C) |
| Temp setting |
digital |
| Immersion depth |
3 to 7" |
| Low-level cutoff |
Yes |
| Pressure pump (Max flow at 0 head) |
9 or 15 L/min |
| Pressure pump (Max head at 0 flow) |
1.3 or 2.6 psi |
| Wetted materials |
304 and 316 stainless steel |
| Heater wattage |
1000 |
| Stability |
±1.6°F (±0.05°C) |
| Power (VAC) |
120 |
| Power (Hz) |
60 |
| Power (Amps) |
9 |
| Display |
Digital LED |
at $599.00 USD/EACH
Usually ships in 10 days.
at $690.00 USD/EACH
Usually ships in 10 days.
at $48.00 USD/EACH
In stock.
at $28.00 USD/EACH
In stock.
at $48.00 USD/EACH
Call 1-888-358-4705 for availability.
at $29.00 USD/EACH
Call 1-888-358-4705 for availability.
at $182.00 USD/EACH
Call 1-888-358-4705 for availability.
at $182.00 USD/EACH
Call 1-888-358-4705 for availability.
at $31.00 USD/EACH
In stock.
at $187.00 USD/EACH
Call 1-888-358-4705 for availability.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334