Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Polyurethane Foam Ice Bucket, Black, 4L Capacity

EW-06274-21
$105.00 USD/EACH

  • Store up to 4 liters of ice on laboratory benchtops for extended periods of time
  • Excellent temperature insulation prevents ice from melting for hours
  • Tapered design allows convenient stacking of buckets even when full
  • Rigid polyurethane foam is waterproof and will not rust, leak, or sweat
This durable ice bucket keeps bottles, test tubes, and temperature-sensitive samples cool for hours. Bucket is inert to acetone, liquid nitrogen, dry ice, and salt. Knob in the center of lid allows easy removal and convenient stacking of buckets for storage.
Product Type Ice Buckets/Pans
Dimensions (overall) 7.375 in H x 9 in dia (18.7 x 22.9 cm)
Color Black
Capacity (cu ft) 0.141
Manufacturer number F18848-4002





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title