Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Polyurethane chair, black, seat height 23" - 28", plated tubular steel base

EW-47621-56
$274.00 USD/EACH

  • Durable and comfortable chairs are ideal for industrial, technical, and institutional applications
Chairs’ ergonomic design enhances productivity in harsh environments. The rugged polyurethane resists stains and damage from punctures, grease, water, and chemicals. These polyurethane chairs have a 360°swivel and pneumatic seat height. Ventilation ribs increase air circulation and comfort. Sturdy five-legged base available in reinforced plastic with mushroom glides or tubular steel with rubber cushioned metal glides Pneumatic cylinder has a lifetime guarantee. Optional casters add 1”.
Product Type Chair
Dimensions (" H) 28
Shpg wt (lbs) 30
Material Polyurethane
Description Polyurethane chair, black, seat height 23" - 28", plated tubular steel base
Brand Bevco

Accessories
Qty/Price
Availability

at $13.50 USD/PACKAGE

In stock.

at $28.00 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title