Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Portable Hydrogen Detector, 0 to 20,000 ppm

EW-10104-39
$1,465.00 USD/EACH

  • Rugged, compact, lightweight, with carrying case for taking measurements wherever you need
  • Sensors are poison-resistant to sulphur, lead, silicone, and halogenated compounds for accurate readings
These portable gas detectors are ideal for confined space monitoring. They are compact, lightweight, and battery operated. Carry all the parts in the hard carrying case, while the instrument case with shoulder strap allows easy portability when taking measurements.

  • Sensor probe allows access to any area where gas concentration is a concern
  • Uses a UL approved solid state sensor with 1 year warranty (estimated life - over 10 years)
  • Analog display
  • Audio/visual alarms alert you to alarm conditions
  • Low battery warning light and shut-off circuitry prevent battery overdraw
  • Rechargeable NiCD battery with built in battery charger

What's Included:
sensor, controller, batteries, carrying case, charge cable, probe with wire connector, and electronic instrument shoulder case.
Product Type Portables - Single Gas
Description Hydrogen detector (PPM)
Range 0 to 20,000 ppm (50% LEL)
Alarm (m/hr) Audible (75 dB) and visual (red LED)
Battery life 10 hours continuous
Dimensions (" W) 5
Dimensions (" H) 8
Dimensions (" D) 3
Power 3.6 V NiCD battery
Model 7200P
Manufacturer number 7200P





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title