Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Portable heat sealer, 110 VAC, 60 Hz

EW-03014-00
$425.00 USD/EACH

  • Create your own sealed bags
  • For added convenience some models include a cutter
Use new heat sealers to make an 8 or 12" seal on virtually any plastic sheet, bag, or flat tubing—seals PVC polyethylene, polypropylene, PLIOFILM®, SARAN®, and other transparent plastics. Simply set timing knob, press handle down on plastic, and remove when timing light indicates timing cycle is complete. Maximum temperature is 752°C (400°C).
Use the polyethylene bags (below) to make almost any size package quickly and easily. Customize your bags with the polyfilm polyethylene flat tubing. Simply roll off the amount of polyethylene flat tubing, seal at the correct length, and cut off your bag. Create your own workstation with heat sealers with cutters, optional roll holder 03015-40, and flat tubing (below). Heat sealers include a 6-ft , three-wire cord (115 VAC models include plug). Heat sealers for 8" seal measure 14½"L x 3-1/4"W x 7"H; heat sealers for 12" seal measure 18½"L x 3¼"W x 7"HSeals any kind of plastic including PE, PVC, Pliofilm®, and Saran®. Six-inch jaws are PTFE and silicone rubber. Includes foot pedal and 6-ft, two-wire cord (no plug on 240 VAC model).
Product Type Compact protable heat sealer
Max temperature (º F) 500
Max temperature (º C) 260
Seal (" W) 0.06
Seal (" L) 6
Power (VAC) 115
Max temperature 500°F (260°C)
Dimensions 7 in L x 6.6875 in W x 2.75 in H
(17.8 x 17.0 x 7.0 cm)





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title