Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Potter-Elvehjem Tissue Grinders, 15mL

EW-04468-20
$190.00 USD/CASE

Usually ships in 8 days.
Qty
    These grinders come with a PTFE pestle for use with soft tissue. Stainless steel rod is 0.25" (6.3 mm) in diameter. Grinding chamber clearance is 0.004" to 0.006". Unit can be autoclaved.
    Product Type Tissue Grinder
    Max sample size (mL) 15
    Overall length (mm) 219
    Qty/cs 2
    Grinding Chamber (OD x L) 19 x 84mm
    Brand Wheaton Industries Inc.





    Technical Resources
    Virtual Catalog (PDFs)
  • 11-12 Catalog
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title