Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Poxygrid Economical Drain Stand

EW-06739-99
$114.00 USD/EACH

    Drain stand is designed with four rows of supports to accommodate up to 26 pieces of labware. The top row has twelve 4"L epoxy-coated steel straight pins for smaller items. The bottom three rows have fourteen epoxy-coated steel hair-pin loop supports for larger labware. Drain tray is made from polystyrene (PS) and the legs have rubber feet to keep stand in place. Loop on back of stand allows for easy wall mounting.
    Product Type Drying Racks/Stands
    Tubes held 26
    Material Epoxy caoted Steel
    Width (in.) 16.9375
    Width (mm) 430.2
    Height (in.) 18.875
    Manufacturer number H18805-0000
    Brand Poxygrid
    Model H18805-0000





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title