Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Precision ASTM Class 1 calibration mass set with an ISO/IEC 17025:2005-accredited certificate, 100 g to 10 mg

EW-11957-80
$1,782.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Precision mass sets are supplied in a 5-2-2-1 series; weights beginning with a “2” are doubled in each decade and weights beginning with a “5” and “1” are single in each decade
  • Mass sets of 500 g and lower include a clear-top polycarbonate case

*Troemner is accredited by the National Voluntary Laboratory Accreditation Program for the specific scope of accreditation under Lab Code 105013-0
Product Type Calibration Mass
Class Class 1
Mass (g) 100
Contents of set 10 mg, two 20 mg, 50 mg, 1 g, two 2 g, 5 g, 10 g, two 20 g, 50 g, 100 g

Calibrations
Qty/Price
Availability

at $368.00 USD/EACH
Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title