Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Precleaned Amber Narrow-Mouth Jug, 2.5 L

EW-99535-34
$40.00 USD/CASE of 6

  • Containers include certificate of analysis
Caps feature a 1/8'' PTFE-faced silicone seal.Glass bottles and jugs are precleaned according to EPA procedure 1 methods for extractable organic, semivolatile, and pesticide analysis.
Product Type Bottles
Material Glass
Capacity (Liters) 2.5
Capacity (mL) 2500
Qty/cs 6
Neck size 38 mm
Dimensions 12-1/4" H x 5" OD
(31.1 x 12.7 cm)
Brand Cole-Parmer
Manufacturer number PC 2500-0250





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title