Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Preparative Digital High-Pressure Gradient Piston Pump

EW-74930-20
$7,455.00 USD/EACH

Usually ships in 13 days.
Qty

  • Deliver precise volumes at pressures up to 6000 psi
  • Ideal for use in HPLC applications
  • Pulse dampener significantly reduces pulsation with low dead volume.
Preparative digital pump provides high flow rates and high pressure capabilities with consistent performance. Dual ball and seat check valves in each head reduce pulsation.

Microprocessor controls motor drive circuits, interfaces with the chemical-resistant keypad and digital LED display, receives signals to refill based on flow rate, and provides RS-232 communication. Pressure control feature provides real-time pressure monitoring with upper and lower pressure limits. Other features include prime/purge valves for easy solvent change and priming capabilities, auto-flush piston wash, run/stop inputs, and dual-voltage capabilities.

What's Included:
6-ft power cord with plug
Product Type Piston Metering Pumps
Self-priming No
Wetted parts 316 stainless steel pump head, check valve body, and tubing; synthetic ruby and sapphire check valve internals and piston; fluorocarbon pulse dampener diaphragm.
Max pressure 4000 psi
Min flow rate (mL/min) 0.1
Max flow rate (mL/min) 100
Dimensions 11"W x 6-1/4"H x 18"D
Pump type Piston
Electrical connections 6-ft power cord with plug
Power (VAC) 110/220
Power (Hz) 50/60
Repeatability ±0.5%
Duty cycle continuous
Operating ambient 32 to 176°F (0 to 80°C), max 98% RH
Max temperature (º C) 100
Max temperature (º F) 212
Accuracy ±2%





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title