Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Pressure Switch; 3.0 to 96.5 psig decreasing ranges, 4.5 to 100.0 psig increasing range; 100 psig maximum system pressure; greater than 20 CPM

EW-68061-10
$91.00 USD/EACH

  • Compact size is ideal for tight areas
Use these switches to control pumps or valves or to alert the operator when the pressure/vacuum increases or decreases. Switches feature a SPDT relay that is actuated when the pressure/vacuum setpoint is exceeded. Easily adjust switches to the desired setpoint. Simply loosen the knurled locking ring, set the sliding gauge pointer to the desired setting, and tighten the locking ring—the switch is ready to use. Includes mounting bracket and 11"L wire leads.
Product Type Vacuum gauges/controllers
Wetted materials 303 SS
Range 3.0 to 96.5 psi (decreasing); 4.5 to 100.0 psi (increasing)
Output SPDT relay rated for 250 VAC/28 VDC, 5 A
Max pressure (psi) 100
Process connection 1/8" NPT(M)
Brand Cole-Parmer
Manufacturer number P117G-10H-C52L-DIS

Build a complete system
Calibrations
Qty/Price
Availability

at $155.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title