Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Pressure Switch, 5 To 25 PSI, Normally Open Spst; 1/4" NPT(M) Brass Fitting

EW-68973-50
$26.25 USD/EACH

  • Low cost and short lead times make this switch perfect for OEM applications
  • Ideal for pneumatic and low pressure hydraulic applications
These compact pressure switches are designed for OEM applications. Made economical with metal blade contacts instead of microswitches, these switches feature Kapton® diaphragms which maintain excellent physical properties over a wide temperature range, as well as offer superb chemical resistance with organic solvents.
Product Type Pressure switches
Wetted materials Kapton® diaphragm; nitrile O-ring; brass fitting
Output SPST relay- N.O.
Process connection 1/4" NPT(M)
Electrical connections exposed terminals
Power 100 VDC

Build a complete system
Calibrations
Qty/Price
Availability

at $155.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title