Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Pressure Switch, Stainless Steel, 0 To 60 PSI; 1/4" NPT(M)

EW-68350-56
$191.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Rugged switches are easily field-adjustable
  • Precision snap-acting switch element
These pressure switches are designed for tough industrial and OEM applications requiring a durable, high-quality miniature switch—especially where corrosion resistance or leakage is a concern. Ideal for pressure alarm, shutdown, or control on heavy vehicles, food and beverage processing equipment, and wherever size is a consideration or equipment is being downsized. Stainless steel (SS) models have a stainless steel actuator seal; brass models have a Buna N actuator seal.
Product Type Pressure switches
Wetted materials stainless steel
Output SPDT 5A @ 125/250 VAC/ 28 VDC relay
Range 0 to 60 psi
Process connection 1/4" NPT(M)
Electrical connections 3 #18 AWG lead wires, 12" (30.5 cm) L
Power 0 to 28 VDC
CE Compliance Yes
Brand Ashcroft
Manufacturer number APANSDLS02 60PSI
Model APANSDLS02 60PSI

Build a complete system
Calibrations
Qty/Price
Availability

at $155.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • Seven Easy Steps to Pick a Pressure Gauge
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title