| Product Type |
I/P Pressure Regulators |
| Exhaust flow rate (SCFM) |
2 |
| Forward flow capacity (SCFM) |
24 |
| Forward flow capacity (LPM) |
677 |
| Min operating temperature (º C) |
-28 |
| Max operating temperature (º C) |
71 |
| Min operating temperature (º F) |
-20 |
| Max operating temperature (º F) |
160 |
| Media compatibility |
clean, dry air |
| Brand |
Marsh Bellofram |
| Control range (low) (psi) |
3 |
| Control range (high) (psi) |
15 |
| Process connection (NPT(F)) |
1/4" |
| CE Compliance |
Yes |
| Electrical connections |
1/4" NPT(F) |
| Manufacturer number |
961-070-000 |
| Model |
961-070-000 |