Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Process meter, two SPDT relays and 4 to 20 mA output, 85 to 265 VAC power

EW-30006-04
$404.00 USD/EACH

Usually ships in 8 days.
Qty

  • Large dual-line 6-digit display is easy to read, even in sunlght
  • NEMA 4X, IP65 front
These panel meters are a powerful member of the Cole Parmer 1/8 DIN meter family. One of the most important features of these “New Generation” models is the availibility of 2 or 4 relays with 4-20 mA output. New dual-line display shows twice as much information than standard panel meters providing a better process control picture which allows for a better process control evaluation. The display is readable even in sunlight and all programming can be entered using the function keys on the front of the unit with the display showing two lines of information making it easier for you to setup the meter.

These panel meters accept 0 to 20mA, 4 to 20mA, 0 to 5V, 1 to 5V, and ±10V inputs. They can calculate math functions for flow and round horizontal tanks; in addition to 32-point, square root, or exponential linearization. These meters also can control several pumps and alternate control. Models are commonly used for Process, Level, Pressure, and Temperature. A Totalizer is available to show counts up to a certain point or aggregate total.
Input 0 to 20 mA, 4 to 20 mA, 0 to 5 V, 1 to 5 V, and ±10 V, field selectable
Product Type Process panel meters
CE Compliance Yes
Power (VAC) 85 to 265
DIN size 1/8"
Output (1) Relay: SPDT
Output (2) Relay: SPDT
Output (3) 4 to 20 mA
Display 6-digit LED, 0.60", red
Display (2) 6-digit LED, 0.46", red
Operating conditions -40 to 149°F (-40 to 65°C), 0 to 90% RH noncondensing
Transmitter power terminals P+ and P-: 24 VDC ±10% @ 200 mA max (standard), (12/24 VDC powered models rated @ 100 mA max). 5 or 10 VDC @ 50 mA max, selectable with internal jumper J4
Enclosure NEMA 4X, IP65
Brand Cole-Parmer
Manufacturer number PD6000-6R5-CP

Calibrations
Qty/Price
Availability

at $75.00 USD/EACH
Usually ships in 10 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title