Sherwood Scientific 50100201 Programmable Fluid Bed Dryer, 230 VAC, 50/60 Hz

Representative image only.
Sherwood Scientific Mfr # 50100201 – Item # EW-02658-45
Rapidly remove moisture and solvents from samples
  • Ensures thorough drying
  • Stores a program with up to 16 steps
  • 1 year warranty

PRODUCT OPTIONS

$14,070.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Minimum Particle Size5 μm with sealed tub assembly
  • Sample Volume2-L, 5-L, or 1-L (four 250 mL samples), depending on tub assembly used. Max weight 11 lbs (5 kg)
  • Max Moisture Content (%)80
  • Timer0 to 9 hours and 59 min
  • Drying TmeLess than 15 minutes depending in quantity and moisture content of sample
  • Max Temperature (° F)392
  • Min Temperature (° F)68
  • Max Temperature (° C)200
  • Min Temperature (° C)20
  • Heater wattage (watts)2000
  • Min Air Flow Rate (m³/min)0.4
  • Max Air Flow Rate (m³/min)2.4
  • Height (in)10.25
  • Depth (in)20
  • Width (in)12.625
  • Height (cm)26
  • Depth (cm)50.8
  • Width (cm)32
  • Power (VAC)220
  • Power (Hz)50
  • Power (amps)11.8
  • DescriptionProgrammable Fluid Bed Dryer, 230 VAC, 50/60 Hz
  • Warranty1 Year
1 Year Warranty

Key Features

  • Ensures thorough drying
  • Stores a program with up to 16 steps
  • 1 year warranty

More About this Item

This compact benchtop unit uses a powerful air delivery system and heater to rapidly remove moisture or solvents from samples with up to 80% moisture content. The unit ensures thorough drying, even with fine or irregularly-shaped samples. Store a program with up to 16 steps to optimize airflow rates, temperature, and drying time.
For greater control, order the optional software and RS-232 cable to interface with a computer. The software allows you to program any number of steps, ending each step at a specific time, humidity, or outlet temperature.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat