dummy
EW-33959-04
Usually ships in 12 days or sooner.
Qty:
- Choose from high-temperature or programmable ovens
- Feature calibration functions perfect for validation work
- Input programs with up to 15 segments or 30 stepsideal for protocols that specify ramp-and-soak periods
Set temperatures easily and accurately with the push-button digital controller. LED display shows set temperature, actual temperature, and overtemperature set point. Self-diagnostic microprocessor PID monitors temperature and visually and audibly alerts you to sensor or heater malfunction.Programmable Ovens feature an advanced controller for programming ramp-and-soak periods, automatic start, and automatic stop. Ten preset programs let you set ten temperatures, run programs one after another, or run oven continuously up to 1000 hours.
What's Included:
two stainless steel shelves and a 6-ft cord with plug.
| Product Type |
Gravity Convection Oven |
| Capacity (Liters) |
158.536 |
| Capacity (cu ft) |
5.6 |
| Chamber size (" W) |
23.5 |
| Resolution |
1°C |
| Chamber size (" H) |
19.75 |
| Chamber size (" D) |
21.25 |
| Minimum temperature (º C) |
Ambient ± 5°C |
| Maximum temperature (º C) |
260 |
| Minimum temperature (º F) |
50 |
| Power (VAC) |
115 |
| Temp uniformity |
±3°C at 200°C |
| Temp display |
4-digit LED |
| Rise time |
90 mins |
| Shpg wt (lbs) |
168 (76 kg) |
| Control type |
Microprocessor |
| Power (Hz) |
50/60 |
| Power (watts) |
1000 |
| No. of shelf positions |
12 |
| No. of shelves |
two included |
| Brand |
Yamato |
| Construction |
304 Stainless steel interior and cold-rolled steel melamine resin exterior |
| Overall dimensions |
28" W x 34-1/4" H x 25-3/4" D (56 x 82 x 63 cm) |
| Timer |
1 min to 99 hours, 59 min |
| Model |
DVS-602 |
| Manufacturer number |
DVS-602C |
at $670.00 USD/EACH
Call 1-888-358-4705 for availability.
at $160.00 USD/EACH
Usually ships in 17 days.
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334