Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Programmable Power Supply, 6000 VDC/150 mA, 115V

EW-28403-88
$3,490.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Safe and reliable power for electrophoresis equipment – full overload protection
These power suppliers are simple to operate – just connect to your electrophoresis cell and select the desired voltages. All models feature a two-line LED display that indicates voltage, current, power, and run time. Built-in timers ensure repeatable, controlled separations – set time from 0 to 99 hours, 59 minutes or 0 to 99.99 kilovolt-hours. Each unit can store up to nine sets of frequently used parameters, each with nine steps, in nonvolatile memory. Select constant current, constant voltage, or constant power – automatic crossover ensures stability of operating parameters. Program runs to count down by time or volt-hours. Three or four outputs let you control multiple separations at once.
What's included: 6-ft cord with U.S. standard plug (European plug on 230 VAC models).
Max current 150 mA
Max voltage 6000 VDC
Dimensions (" W) 12-1/4
VAC 115
Plug type US standard
Dimensions (" H) 5-7/8
Dimensions (" D) 10-1/4





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title