dummy
EW-03033-05
Usually ships in 8 days.
Qty:
- Compact, light weight and easy-to-use
Proheat heat guns are designed for use in a wide range of applications, such as heating sensitive materials including specialty connectors and shrink tubing. Featuring the ability to adjust the air temperature with a built-in temperature controller. The electronic closed loop temperature control system maintains a constant temperature and protects from overheating. These heat guns also feature a protective switch guard, hanging loop, and a built-in stand for hands-free use. The heating element is made ceramic and double protected for a longer life span. Guns measure 8"L x 71⁄4"H and include a 6-ft cord; the 120 VAC unit has a three-wire grounded plug.
Proheat LCD – This heat gun allows the user to control the temperature from 130 to 1,000°F (50 to 540°C) and airflow from 4 to 16 CFM through the use of control dials. Adjust the individual control dials from 1 to 9, the higher the selected number on the dial, the higher the temperature or airflow. The unit also features a power-interrupt for added safety and a LCD instead of the dial control. The LCD allows the user greater control over the temperature and airflow. The unit displays airflow along with temperature in Fahrenheit or Celsius. A built-in lock allows the user to set maximum limits on the unit to prevent overheating of sensitive materials.
| Product Type |
Compact Heat Gun |
| Watts |
1300 |
| Air velocity (ft/min) |
737-4000 |
| Air Volume (cfm) |
4-16 |
| Power (Hz) |
60 |
| Min temperature (º C) |
50 |
| Min temperature (º F) |
130 |
| Max temperature (º C) |
538 |
| Max temperature (º F) |
1000 |
| Brand |
Master Appliance |
| Manufacturer number |
PH-1400 |
| Model |
PH-1400 |
| Power (VAC) |
120 |
at $18.00 USD/EACH
Usually ships in 14 days.
at $14.50 USD/EACH
Usually ships in 7 days.
at $15.00 USD/EACH
Call 1-888-358-4705 for availability.
at $14.50 USD/EACH
Usually ships in 6 days.
at $14.50 USD/EACH
Usually ships in 6 days.
at $14.50 USD/EACH
Usually ships in 6 days.
at $33.00 USD/EACH
Usually ships in 6 days.
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334