dummy
EW-74142-00
- Reliable metering performanceguided dual check valves provide precise seating and excellent priming and suction lift
- PVC and PTFE construction with external control
- Ideal for water treatment and chemical feed applications
Manual control pumps feature adjustable stroke rate and length, reliable timing circuits, and circuit protection from voltage and current upsets. Leak-free bleed valves provide safe and easy priming. Pumps are water resistant and can be installed outdoors.
What's Included:
Injection/back pressure valve assembly, foot valve/strainer assembly, three-function valve, 4-ft clear PVC tubing, and 8-ft rigid polyethylene discharge tubing. All 115 VAC pumps include a 6-ft power cord with US plug; 230 VAC pumps include a 6-ft power cord (plug not included).
| Product Type |
Diaphragm Metering Pumps |
| Wetted parts |
PVC, PTFE, ceramic |
| Max pressure |
100 psi |
| Max flow rate (LPH) |
6.94 |
| Max flow rate (GPH) |
1.83 |
| Max viscosity (cp) |
1000 |
| Max flow rate (mL/min) |
116 |
| Dimensions |
5-"W x 10-"H x 11"D |
| Pump type |
Diaphragm |
| Power (VAC) |
115 |
| Power (Hz) |
50/60 |
| Power (Amps) |
1.0 |
| Repeatability |
±2% |
| Strokes per minute (Max) |
125 |
| Port size |
3/8" OD |
| Duty cycle |
continuous |
| Suction lift (wet) |
4 ft |
| Brand |
Pulsafeeder |
| Manufacturer number |
LE44SA-VTC1 |
| Model |
LE44SA-VTC1 |
at $72.00 USD/EACH
Usually ships in 11 days.
at $72.00 USD/EACH
Usually ships in 8 days.
at $164.00 USD/EACH
Usually ships in 9 days.
at $224.00 USD/EACH
Usually ships in 10 days.
at $38.50 USD/EACH
Usually ships in 12 days.
at $38.50 USD/EACH
Usually ships in 10 days.
at $100.00 USD/EACH
Usually ships in 10 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334