Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Pulsafeeder Manual Control Metering Pump, 94 gdp, 115 VAC

EW-74142-10
$936.00 USD/EACH

  • Reliable metering performance—guided dual check valves provide precise seating and excellent priming and suction lift
  • PVC and PTFE construction with external control
  • Ideal for water treatment and chemical feed applications
Manual control pumps feature adjustable stroke rate and length, reliable timing circuits, and circuit protection from voltage and current upsets. Leak-free bleed valves provide safe and easy priming. Pumps are water resistant and can be installed outdoors.
What's Included:
Injection/back pressure valve assembly, foot valve/strainer assembly, three-function valve, 4-ft clear PVC tubing, and 8-ft rigid polyethylene discharge tubing. All 115 VAC pumps include a 6-ft power cord with US plug; 230 VAC pumps include a 6-ft power cord (plug not included).
Product Type Diaphragm Metering Pumps
Wetted parts PVC, PTFE, ceramic
Max pressure 100 psi
Max flow rate (LPH) 14.82
Max flow rate (GPH) 3.92
Max viscosity (cp) 1000
Max flow rate (mL/min) 247
Dimensions 5-"W x 10-"H x 11"D
Pump type Diaphragm
Power (VAC) 115
Power (Hz) 50/60
Power (Amps) 1.0
Repeatability ±2%
Strokes per minute (Max) 125
Port size 1/2" OD
Duty cycle continuous
Suction lift (wet) 4 ft
Brand Pulsafeeder
Manufacturer number LEG5SA-VTC3
Model LEG5SA-VTC3

Accessories
Qty/Price
Availability

at $72.00 USD/EACH

In stock.

at $164.00 USD/EACH

Usually ships in 13 days.

at $224.00 USD/EACH

Usually ships in 12 days.

at $38.50 USD/EACH

Usually ships in 12 days.

at $100.00 USD/EACH

Usually ships in 11 days.

at $118.00 USD/EACH

Usually ships in 11 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title