Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Pump Booster System, 2 Stage Pump, 65 GPM or 105 PSI, 5 HP, NEMA 1 enclosure

EW-70794-36
$3,962.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Pump system automatically adjusts speed to maintain set pressure
  • NEMA 1 or NEMA 4 variable frequency drive controller with corresponding main disconnect
  • Three-phase input line voltage (single-phase systems are available)
Pump supply booster systems feature a stainless steel centrifugal pump. System is controlled by the variable frequency drive (VFD) which features an LCD and adjustable pressure range; choose the VFD with either a NEMA 1 or NEMA 4 rated enclosure and main disconnect. The pump system will automatically adjust speed to maintain the set pressure (within pump’s designed capability).


System has a small footprint of approximately 30" x 30" (76.2 x 76.2 cm), and has a 1.5" NPT(F) suction and discharge connection. Piping, valve, and drain bodies are made from brass to meet most needs.


Additional options are available: stainless steel piping upgrade, suction check valve (bronze), unions (bronze), low suction shutoff, and low suction shutoff with alarm. If your facility has only single phase voltage, a custom unit can be made to match. Please contact our Application Specialists for details.
What's Included:
pump, VFD controller, bladder tank, suction and discharge gauges, discharge check valve, backup relief valve, and necessary piping and drain.
Product Type Pump booster systems
Wetted parts SS pump, brass piping/valves/drain
Max pressure (bar) 7.2
CE Compliance Yes
Max flow rate (mL/min) 246052
Max flow rate (GPH) 3900
Max pressure (psi) 105





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title