Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Pump, Piston Pump, 0.1 to 250.0 mL/min, constant flow

EW-74930-01
$11,478.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Dual-head design for precise flow rates and low pulsation
  • Flow rates from 0.001 to 250.0 mL/min
  • Pressure is 9000 psi (612 bar) from 0 to 210 mL/min or 6500 psi from 211 to 250 mL/min
  • Flow precision of 0.5% RSD and an accuracy of <2% of set point
Thoughtful design is shown through the whole pump—from the dual pump heads allowing for very accurate flow rates and low pulsation to the readily accessible check valves, pistons and seals making for fast and easy maintenance. Pump features a servo motor, LCD keypad, and RS-232 interface.

Standard configuration is with an all stainless steel fluid path; however, a titanium fluid path is readily available by contacting our Application Specialists.
Product Type Piston Pump
Precision 0.5% RSD
Pump head 316 SS
Self-priming no
Wetted parts stainless steel
Max pressure (psi) 9000
Max pressure (bar) 612
Min flow rate (mL/min) 0.001
Max flow rate (mL/min) 250.0
Dimensions 35.6 x 22.8 x 55.9 cm
(W x H x D)
Dimensions (" H) 9
Dimensions (" D) 22
Dimensions (" W) 14
Pump type Constant flow
Power (VAC) 110 to 220
Power (Hz) 50/60
Repeatability 0.5% RSD
Duty cycle continuous
Max temperature (º C) 100
Max temperature (º F) 212
Accuracy <2% set point





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title