Ertco Pycnometer, 11.5 mL capacity, 1/8" (3.2-mm) hole in lid

Representative image only.
Ertco Mfr # 03247Q – Item # EW-38001-00
Determine specific gravity of semifluids
  • Cut from solid bar stock to ensure an absence of pits or cavities
  • Close manufacturing tolerances ensure test material will not be forced into threads
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Probe Outside Diameter (cm)5.1
  • Capacity (mL)11.5
  • Height (cm)2.5
  • Height (in)2
  • DescriptionPycnometer, 11.5 mL capacity, 1/8\" (3.2-mm) hole in lid
Two year warranty

Key Features

  • Cut from solid bar stock to ensure an absence of pits or cavities
  • Close manufacturing tolerances ensure test material will not be forced into threads
  • 2 year warranty

More About this Item

To use, tare balance to pycnometer weight, then fill pycnometer with test material and cover container with lid. Screwing down lid forces excess material out through a 1⁄8" (3.2 mm) hole. Reweigh filled pycnometer and determine density by weighing pycnometer filled with water and computing the difference.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat