Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Pyrex 2116 Economical Glass Burette Replacement Bodies, 25 mL; 6/Cs

Pyrex  |   Mfr# 2116-25BO  |   Item# EW-34542-04

$292.00 USD/CASE

Are you a reseller or buying in bulk? Call us today.


Usually ships in 10 days.
Qty

  • Replacement components reduce cost
Burette components are designed to be replaced eliminating the need to purchase an entirely new burette if any part is damaged. Each burette has tooled top and bottom, white enamel graduations, and replaceable screw-thread locking PTFE stopcock. Replaceable tip end is ground to prevent tip from falling out.
Product Type Economical Burettes
Capacity (mL) 25
Model 2116-25BO
Qty/cs 6
Manufacturer number 2116-25BO
Brand Pyrex

Calibrations
Qty/Price
Availability

at $67.75 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    PYREXEcon Burette 25 ml Body Only 6pk
     
    4.0

    (based on 1 review)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    4.0

    GREAT IDEA!

    By ZEE

    from BARTLETT, TN.

    About Me Academic/Professional Researcher

    Verified Buyer

    Pros

    • Accurate
    • Clear Markings
    • Easy To Use

    Cons

      Best Uses

      • In The Lab

      Comments about PYREX Econ Burette 25 ml Body Only 6pk:

      THE IDEA TO BE ABLE TO REPLACE JUST THE BROKEN PART IS GREAT. THE VALUE PACK IS WELL WORTH THE MONEY AND WILL SAVE THE PLANT HUNDREDS OF DOLLARS.

      Displaying review 1

      Back to top