Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Pyrex 2122 Class B Glass Burette, 10 mL; 1/Pk

Pyrex  |   Mfr# 2122A-10  |   Item# EW-34544-50

$137.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Available for order
or call to order
Qty

  • Features durable colored markings
Economical burettes are supplied with 2mm straight bore PTFE stopcock plugs. Ideal when accuracy of the Class A model is not critical. Microfinish of the barrel provides a precision fit. Tips are carefully drawn for accuracy to insure proper drainage rate. Dust cover included.
Product Type Economical Burettes
Capacity (mL) 10
Tolerance ±0.04 mL
Model 2122A-10
Qty/ea 1
Manufacturer number 2122A-10
Brand Pyrex

Calibrations
Qty/Price
Availability

at $67.75 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews