Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Pyrex Brand 1000 Griffin Low-Form Beaker, 2000 mL, 4/pk

SI-34502-13
$91.00 USD/PACKAGE of 4

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $81.90/PACKAGE of 4
10 15% $77.35/PACKAGE of 4

  • Griffin, low form, double scale, graduated
Glass beakers with spouts are manufactured with uniform wall thickness to offer optimum balance between thermal shock resistance and mechanical strength. The 250-mL to 4000-mL beakers have a double graduated metric scale to indicate approximate content. All sizes have an extra large marking spot. Reference: ASTM E-960.
Product Type Beaker
Autoclavable Yes
Withstands Temp (high) (°F) 446
Withstands Temp (low) (°F) -382
Capacity (mL) 2000
Graduation interval 100 mL
Graduation range 200 to 2000 mL
Quantity 4
Brand Corning
Model 1000-2L
Manufacturer number 1000-2L
Material Borsilicate glass
Dimensions 7-1/2" H x 5-1/8" OD





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title