Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Pyrex Brand 1595 solution bottle; carboy shape, 19 L

EW-34542-23
$350.24 USD/CASE of 1

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $315.22/CASE of 1
10 15% $297.70/CASE of 1
Usually ships in 9 days or sooner.
Qty
    These bottles are ideal for solution storage and media preparation. The 19-liter size is weight controlled to 15-lb maximum for ease of handling. Bottle necks are tooled to increase mechanical strength and ensure uniform stopper fit. Caution: Thick-walled glassware such as jars, bottles, cylinders an filter flasks, should never be heated on a hot plate, as this greatly increases the chance of breakage.
    Product Type Bottles
    Cap/stopper size #12 stopper (not included)
    Capacity (Liters) 19
    Capacity (mL) 19000
    Qty/cs 1
    Dimensions 20" H x 11-1/2" OD
    (50.8 x 29.2 cm)
    Model 1595-5
    Brand Corning
    Manufacturer number 1595-5

    Accessories
    Qty/Price
    Availability

    at $20.75 USD/BAG of 1

    In stock.

    at $36.50 USD/PACKAGE of 5

    In stock.

    at $44.00 USD/PACKAGE of 5

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title