Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Pyrex Brand 3160 petri dish; 60 x 15 mm, pack of 12

EW-34551-01
$125.00 USD/PACKAGE of 12

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $112.50/PACKAGE of 12
10 15% $106.25/PACKAGE of 12

  • Culture, petri
These flat, clear dishes will withstand repeated sterilization(wet or dry). The edges are beaded to provide greater mechanial strength. The bead also provides equal spacing from the walls of the bottom and cover, reducing the capillary action of condensed moisture on the sides. These dishes are not affected chemically or thermally by any of the mehtods commonly employed in laboratories where sterilization is a major factor in routine or in specialized work. The covered dish is not airtight.
The tops are marked in blue enamel and the bottoms in white enamel to make sorting easier. Bottoms also have a triangular, enamel reference point for serial dilutions.
Product Type Petri Dishes
Material Glass
Model 3160-60
Brand Pyrex
Dimensions 60 mm dia x 15 mm H
Manufacturer number 3160-60





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title