Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Pyrex Brand 6402 Separatory Funnel; 250 mL, pack of 1

EW-34506-03
$148.00 USD/PACKAGE of 1

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $133.20/PACKAGE of 1
10 15% $125.80/PACKAGE of 1

  • Squibb, separatory, pear-shaped, PYREX std taper stopper PTFE stopcock
These separatory funnels are supplied with PTFE stopcock plugs for excellent chemical resistance. The plug reduces freezing problems and grease contamination.
Product Type Pyrex Brand 6402 Funnels
Material Glass
Stopper number 22
Capacity (mL) 250
Qty/pk 1
Length 311 mL
Brand Pyrex
Manufacturer number 6402-250





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title