Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Pyrex Brand 9825 culture tube with screw cap; 70 mL, pack of 48

EW-34571-09
$226.00 USD/PACKAGE of 48

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $203.40/PACKAGE of 48
10 15% $192.10/PACKAGE of 48

  • Screw cap
The included deep-form phenolic cap makes these culture tubes easy to handle an seal after autoclaving. Caps are provided with a glued-in, white rubber liner. The white enamel marking spot gives an excellent surface for pencil notations. Pencil marks are easily erased.
Product Type Culture Tubes
Cap Deep-form phenolic cap
Dimensions (OD (mm)) 25
Dimensions (L (mm)) 200
Capacity (mL) 70
Closure size 24-410 G.P.I. thread finish
End type Flat
Autoclavable Yes
Material Glass
Qty/pk 48
Brand Pyrex
Manufacturer number 9825-25X
Model 9825-25X





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title