Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Pyrex Brand 99449 culture tube, 11.5 mL

EW-34580-22
$374.00 USD/CASE of 1000

Usually ships in 15 days.
Qty

  • Disposable, round bottom, screw cap style, bulk pack
These round bottom borosilicate glass tubes do not have any marking spots. Caps are not included—order under "Caps for Tubes" below.
Product Type Culture Tubes
Dimensions (OD (mm)) 16
Dimensions (L (mm)) 100
Capacity (mL) 11.5
Closure size 13-415 G.P.I. thread finish
End type Round-bottom
Material Glass
Qty/cs 1000
Brand Pyrex
Manufacturer number 99449-16
Model 99449-16

Accessories
Qty/Price
Availability

at $32.50 USD/EACH

Usually ships in 12 days.




 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title