Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

QRP Vinyl Cleanroom Gloves, medium, 100/bag

EW-86580-21
$17.00 USD/BAG

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $15.30/BAG

  • Perfect for pharmaceuticals, electronics, and cleanroom food processing
Gloves feature a micro-textured surface for enhanced gripping. Latex-free, 100% PVC co-polymer is naturally antistatic with a resistivity of 1010 ohms. Beaded cuff for additional strength. Ambidextrous. Packed 100 gloves per polybag.


Compliance: ISO Class 5, USDA, and IEST-RP-CC-005.2.

Product Type Gloves
Material Vinyl
Size Medium
Length 12 in (30 cm)
Thickness (mil) 6
Color White
Quantity 100/bag
Brand QRP Incorporated
Manufacturer number VHC12 MEDIUM





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title