Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Qorpak Graduated Glass Bottle Beaker, 120 mL, 24/cs

Qorpak  |   Mfr# GLC-01504  |   Item# EW-34601-30

$144.00 USD/CASE of 24
$72.75 USD/CASE of 24

Are you a reseller or buying in bulk? Call us today.

Usually ships in 9 days or sooner.
    These new sealable glass beakers from Qorpak are ideal for samples that need to be monitored or measured as they are used. Each is made of clear, undistorted, USP Type III soda-lime glass and graduated in both milliliters and ounces. Wide-mouth design reduces the risk of spillage during transfer, while thermoset screw-on caps ensure samples remain unaffected by airborne contaminants like gas, oil or chemical fumes. Special, 32-oz beaker utilizes convenient, French square design, allowing a more economical use of shelf space while making the container easier ot grip when pouring.
    Product Type Gay-Lussac Bottle
    Graduation interval (mL) 5
    Neck ID (mm) 48 mm
    Capacity (Liters) 0.125
    Capacity (mL) 125
    Material Glass
    Qty/cs 24
    Dimensions 4" H x 2" OD
    (10.2 x 5.1 cm)
    Brand Qorpak
    Model 7983
    Manufacturer number GLC-01504

    Technical Resources
    Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      Can bottles be ordered with different color caps? Can bottles be ordered with different color glass? Do you sell a bottle of the same size (diameter, Height, Cap thread) with different color caps?
      Asked on 1/27/2011 by Joe from NY

      1 answer



        These particular bottles are only available in clear glass and with a green cap. We do offer other similar bottles with amber glass and different cap options. Please contact our technical application specialists for additional assistance (contact information can be found in the "contact us" section on the web page).

        Answered on 2/1/2011 by Jack from Technical Support
    • Q:

      DO you have replacement caps for this item?
      Asked on 1/18/2011 by Anonymous

      1 answer

      • Staff Reviewer


        Replacement caps are sold in cases of 1400 units. Please reference part number 00264YF, and please call for most recent price and availability of non-catalog items.

        Answered on 1/20/2011 by Jen from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews
    Customers Who Bought This Item Also Bought