Qsonica 55 Watt Sonicator, 220V

EW-04712-52
$2,035.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Call 1-888-358-4705 for availability.
Qty

  • Compact and economical ultrasonic processor occupying less bench space than any unit on the market.
  • Smallest unit available
  • Thumb-switch or continuous operation
  • Simple and effective operation
This model is effective for standard cell disruption and many other small volume applications. Probes are available in three different sizes. Order probes and accessories separately.
What's Included:
Generator, power cable, converter, converter cable, 1/8" dia. probe, wrench set
Product Type Ultrasonic Processor
Min sample size (mL) 200 mµL
Max sample size (mL) 50 mL
Frequency (kHz) 20
Watts 55
Power (VAC) 220
Dimensions (" W) 8
Dimensions (" H) 5.75
Dimensions (" D) 7.5
Manufacturer number Q55-220

Accessories
Qty/Price
Availability

at $296.00 USD/EACH

Usually ships in 5 days.

at $256.00 USD/EACH

Usually ships in 5 days.

at $256.00 USD/EACH

Usually ships in 5 days.
Booster 2:1 gain
EW-04712-56

at $462.00 USD/EACH

Usually ships in 5 days.
Converter cable; 6-ft
EW-04712-57

at $189.00 USD/EACH

Usually ships in 5 days.

at $231.00 USD/EACH

Usually ships in 5 days.

at $800.00 USD/EACH

Usually ships in 5 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title