Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Qsonica Touch-Screen Sonicator; 700 watt, 220VAC, 50/60 Hz

EW-04712-84
$5,195.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Runs multiple programs in sequence
  • User-friendly touch screen control
  • Wide variety of applications—disrupt cells, shear DNA, mix compounds, extract samples, and nanoparticle dispersion
  • Self diagnostics and help screens simplify operation
This 700-watt ultrasonic processor tracks frequency changes in the convertor/tip assembly caused by load and temperature changes, and maintains optimal electrical efficiency at all times. Updated features include improved frequency and amplitude control, multiple sequence programming, and the ability to more accurately track the total energy delivered to your sample. The digital design allows the system to run more efficiently and requires less power to effectively process samples. This reduced energy consumption allows the unit to run cooler which extends the life of internal components. Pulse on/off from 1 second to 24 hours and total run time up to 72 hours. RoHS compliant.
What's Included:
converter with cable, 13 mm horn, wrench set, and 6-ft (1.8-m) power cable. Order additional probes and accessories separately.
Product Type Ultrasonic Processor
Description Qsonica Touch-Screen Sonicator®; 700 watt, 120VAC, 50/60 Hz
Min sample size (mL) 0.2
Max sample size (mL) 4000
Frequency (kHz) 20
Watts 700
pulse Adjustable pulse on/off time: 1 second to 24 hours
Power (VAC) 220
Power (Hz) 50/60
CE Compliance Yes
Dimensions 20.3 x 38.1 x 21.6 cm (W x H x D)
Dimensions (" W) 8
Dimensions (" H) 15
Dimensions (" D) 8.25
Display Touch Screen
Manufacturer number Q700 (220V)
Brand Qsonica

Accessories
Qty/Price
Availability

at $351.50 USD/EACH

In stock.

at $296.00 USD/EACH

In stock.

at $296.00 USD/EACH

Usually ships in 7 days.

at $256.00 USD/EACH

Usually ships in 15 days.

at $1,015.00 USD/EACH

Usually ships in 15 days.

at $698.00 USD/EACH

In stock.

at $547.00 USD/EACH

Usually ships in 5 days.

at $547.00 USD/EACH

Usually ships in 5 days.

at $547.00 USD/EACH

Usually ships in 5 days.

at $1,400.00 USD/EACH

Usually ships in 5 days.

at $1,650.00 USD/EACH

Usually ships in 5 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title