Qsonica S-4000 Touch-Screen Sonicator Ultrasonic Processor, 115V

Representative image only.
Qsonica Mfr # S-4000 – Item # EW-04712-79
Run multiple programs in sequence
  • User-friendly touch screen control
  • Wide variety of applications — disrupt cells, shear DNA, mix compounds, extract samples, and nanoparticle dispersion
  • Self diagnostics and help screens simplify operation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Watts600
  • Max Sample Size (mL)40000
  • Power (VAC)110
  • Power (Hz)50/60
  • Height (in)10.5
  • Width (in)8.5
  • Depth (in)19
  • Height (cm)26.67
  • Width (cm)21.59
  • Depth (cm)48.26
  • DescriptionTouch-Screen Sonicator Ultrasonic Processor, 115V
  • Warranty2 Years
Two year warrantyConformite EuropeenneUL Listed.

Key Features

  • User-friendly touch screen control
  • Wide variety of applications — disrupt cells, shear DNA, mix compounds, extract samples, and nanoparticle dispersion
  • Self diagnostics and help screens simplify operation
  • 2 year warranty

More About this Item

The Sonicator tracks frequency changes in the convertor/tip assembly caused by load and temperature changes, and maintains optimal electrical efficiency at all times. Updated features include improved frequency and amplitude control, multiple sequence programming, and the ability to more accurately track the total energy delivered to your sample. The digital design allows the system to run more efficiently and requires less power to effectively process samples. This reduced energy consumption allows the unit to run cooler which extends the life of internal components. Pulse on/off from 1 second to 24 hours and total run time up to 72 hours.

The ½” probe which comes with the 04712-79 and 04712-81 is appropriate for volumes of 10-250 mL. The processor itself, with the appropriate accessories, can do volumes within other ranges. For example, smaller sample volumes down to 0.1 mL can be processed with the 04711-95 & 04711-96 cup horn; larger sample volumes can be processed at a rate of 40 L/hr with the 04711-98 continuous flow cell.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat