Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Quick-Disconnect Hose Barb Fitting Body; Valved, 1/4 in. Tube ID, 1/4 in. Flow Size, Acetal

EW-06360-65
$9.25 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $8.33/EACH
50 15% $7.86/EACH
100 20% $7.40/EACH
Product Type Standard Quick-Disconnects
Tubing ID (in.) 0.25
Seal Buna N
Sterilization Autoclave or ETO
Flow size 1/4"
Length 1.95"
Material Acetal
Max vacuum 28" Hg
Max temperature 180ºF (82ºC)
Tubing ID 1/4"
Brand Colder
Manufacturer number PLCD17004
Model PLCD17004





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title