Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Quick Mist Dispenser 32 Oz

EW-06091-03
$35.50 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $31.95/PACKAGE
30 15% $30.18/PACKAGE
120 20% $28.40/PACKAGE

  • Gives an excellent, precise mist with large pattern!
Trigger sprayer is manufactured with a chemically resistant polypropylene and includes a plastic strainer. Reusable sprayer features easy to clean valve and intake. Ideal for thin liquids. Not suitable for use with food products.
Product Type Spray Bottles
Capacity (mL) 1000
Bottom OD (in.) 3-7/16"
Qty/pk 4





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title