Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Quick-Set Epoxy Syringe

SI-08778-40
$12.00 USD/EACH

  • Apply amount necessary, then reseal syringe for later use
  • Quick-dispensing provides convenient repair work
Double-barrel syringe epoxies provide the appropriate amount of two-component epoxies for the job at hand. There is no need to worry whether or not the correct amount is dispensed. Just dispense, mix and apply to the surface being repaired.
What's included: syringe cap and ten mixing sticks.
Product Type Syringe
Temperature range (º F) -20 to 180°F
Curing time 24 hr
Applications Wood, metal, glass, stone, concrete and leather
Set time 3 to 5 min
Manufacturer number 8173A/B-SY
Brand Hardman





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title