Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Quick-disconnect fittings, valved hose barb inserts, PES, 3/8"

Colder  |   Item# EW-31307-45

$15.50 USD/EACH

Quantity Discounts
Qty: 10 50 100+
Price: $13.95 $13.18 $12.40

  • Not medical-grade Polysulfone
Product Type Hose Barb Insert Fitting
Material Polysulfone
NPT(M) (in.) 0.375
Tubing ID (in.) 0.375
Temp range -40 to 280°F (-40 to 137°C)
Sterilization Autoclave, ETO, or gamma
Tubing ID 3/8"
Flow size 3/8"
Max vacuum 27.5" Hg
Max temperature 280ºF (137ºC)
Brand Colder
Qty/ea 1
Max psi 125 psi
Model HFCD22635





Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      In this series of male couplings (EW-31307-45,46,47,48), is the only difference between them the barbed end diameter and what size inner diameter tube it fits? In terms of the quick disconnect, would they all mate with EW-31307-10?
      Asked on 2/3/2010 by Rich from Bozeman, MT

      1 answer

      • STAFF EXPERT

        A:

        Yes, the only difference between the inserts you entered is the ID of the tubing it would be connecting to. And yes, they would all mate with 31307-10.

        Answered on 2/8/2010 by Jen from Technical Support
    • Q:

      Does this product have a mate to make a complete coupling, and if so what is its catalog entry?
      Asked on 11/5/2009 by Leslie Osborne from University of Chicago

      1 answer

      • STAFF EXPERT

        A:

        Yes, you will need a "body." The part number will depend on what you want to couple this to/what you are connecting. If you want a simple straight connection please use part number 31307-10.

        Answered on 11/10/2009 by Jen from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    Guaranteed In Stock ProgramQuick-disconnect fittings, Polysulfone valved hose barb inserts, 3/8
     
    4.5

    (based on 2 reviews)

    Reviewed by 2 customers

    Displaying reviews 1-2

    Back to top

    (1 of 1 customers found this review helpful)

     
    4.0

    Solved so many problems

    By Bricoleur

    from Columbia, MO

    About Me Lab Assistant

    Verified Buyer

    Pros

    • Easy To Use
    • Sturdy

    Cons

      Best Uses

      • In The Lab

      Comments about Guaranteed In Stock Program Quick-disconnect fittings, Polysulfone valved hose barb inserts, 3/8:

      Moving laboratory equipment from one chiller/heater to another in the lab was so difficult until these were installed. Now it is snap & go with no spillage of coolant or fiddling with dissimilar hose fittings.

      (1 of 1 customers found this review helpful)

       
      5.0

      Convenient Fittings

      By Rich

      from Bozeman, MT

      About Me Student

      Verified Buyer

      Pros

      • Easy To Use
      • Sturdy

      Cons

        Best Uses

        • In The Lab

        Comments about Guaranteed In Stock Program Quick-disconnect fittings, Polysulfone valved hose barb inserts, 3/8:

        Easy disconnects permit long hoses to be removed during frequent transport.

        Displaying reviews 1-2

        Back to top

        Customers Who Bought This Item Also Bought